SKU:
MIL9625324D
MPN:
1005324
£144.00
Ex VAT
£172.80
Inc VAT
4 Variations Available
Product Details
Product Specification
This ightweight, stretchable fall arrest lanyard greatly reduces the risks of tripping and snagging for increased safety.It is ideal for use for maintenance on cranes or gantries
Features and Benefits
• A unique stretchable design with a special woven inner core that expands to reduce fall arrest forces.
• A safety clip that straps on to the harness to hold the Manyard when not in use
• A special woven shock-absorbing inner core
• Heavy tubular outer jacket
• Integral Rednner core for reliable visual inspection
• Reliable visual inspection due to the red core which becomes visible if the outer jacket is damaged
Attribute | Value |
---|---|
Brand | Honeywell Miller |
Connector Type | Carabiner Scaffold Hook |
EAN | 7312550053249 |
Length | 1.5m |
MFR Part No. | 1005324 |
UNSPSC Code | 46182302 |