noscriptHoneywell Miller 1005327 Manyard® Shock Absorbing Lanyard - Snap Hook - 2.0m 1005327 | Cromwell Tools

Honeywell Miller

1005327 Manyard® Shock Absorbing Lanyard - Snap Hook - 2.0m

SKU:

MIL9625327G

MPN:

1005327

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (1)

    Product Details

    This ightweight, stretchable fall arrest lanyard greatly reduces the risks of tripping and snagging for increased safety.It is ideal for use for maintenance on cranes or gantries


    Features and Benefits
    • A unique stretchable design with a special woven inner core that expands to reduce fall arrest forces.
    • A safety clip that straps on to the harness to hold the Manyard when not in use
    • A special woven shock-absorbing inner core
    • Heavy tubular outer jacket
    • Integral Rednner core for reliable visual inspection
    • Reliable visual inspection due to the red core which becomes visible if the outer jacket is damaged


    Product Specification
    Attribute
    Value

    Brand

    Honeywell Miller

    Connector Type

    Carabiner Snap Hook

    EAN

    7312550053270

    Length

    2m

    MFR Part No.

    1005327

    UNSPSC Code

    46182302