£217.00
Ex VAT
£260.40
Inc VAT
2 Variations Available
Product Details
Product Specification
The TurboLite is a cost effective alternative to shock-absorbing lanyards and requires less fall clearance.
1018013 has a twist lock carabiner at the top and scaff hook at the bottom.
1018014 has a saff hook at the top and twist lock carabiner at the bottom.
Features:
-Quick activating Patent Pending Braking System
-Built-in web load indicator identifies when the unit needs to be removed from services
-Compact and lightweight providing 2m working capacity lifeline
-Engineered webbing for greater abrasion resistance and long service life (vectran / polyester webbing)
-Lightweight, impact-resistant nylon housing
-Built-in swivel prevent lifeline from twisting
Attribute | Value |
---|---|
Brand | Honeywell |
Connector Type | Carabiner Scaffold Hook |
EAN | 3660681042668 |
Length | 2m |
Maximum User Weight | 136kg |
MFR Part No. | 1018014 |
UNSPSC Code | 46182302 |