noscriptHoneywell 1032097 HandZup® Lanyard With Twist Lock Carabiner 1032097 | Cromwell Tools

Honeywell

1032097 HandZup® Lanyard With Twist Lock Carabiner

SKU:

MIL9627424K

MPN:

1032097

£144.00

Ex VAT

£172.80

Inc VAT

IN STOCK (2)

    Product Details

    HandZup® work positioning 2m lanyard with a twist lock carabiner, snap hook and protective sheath. Specifically designed for improved handling and greater comfort during work. Suitable for several industries including construction, transportation and utilities.


    Features and benefits:
    -Suitable for both right and left-handers due to symmetrical shape
    -Curved cam design means the tensioner slides along the rope smoothly and in a controlled fashion
    -The polyamide braided rope has high abrasion resistance and the removable textile sheath is available to further protect the rope against rubbing on harsh surfaces
    -CE certified and comply with EN 358


    Product Specification
    Attribute
    Value

    Brand

    Honeywell

    Connector Type

    Carabiner Snap Hook

    EAN

    3660681053282

    Length

    2m

    MFR Part No.

    1032097

    UNSPSC Code

    46182302