£143.00
Ex VAT
£171.60
Inc VAT
Product Details
Product Specification
Product Documents
Adjustable restraint rope. Aluminium snap hook at fly end. Twist lock aluminium carabiner at adjuster end. Nylon sheath protects rope against sharp edges.
Attribute | Value |
---|---|
Brand | 3M |
Connector Type | Carabiner Snap Hook |
Length | 2m |
Maximum User Weight | 140kg |
MFR Part No. | KF7T2000 |
Series | Sala® |
UNSPSC Code | 46182302 |