£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
Feel safe and secure when working at height with the adjustable Erogrip™ SK16 holding rope. The kernmantle rope features a Steel D Tri carabiner, which easily connects to the runner for easy movement and positioning.
The Ergogrip™ is designed for ease and convenience, allowing wearers to attach and adjust with just one hand.
Features and Benefits
• Easy lateral attachment for hands-free working at a height
• Durable and abrasion-resistant for reliability
• Kernmantle ropes remain soft in damp conditions
• Offers a long service life
Typical Applications
• WTG
• Telecoms
• Construction
• Utilities
• FM
Standards
• EN 385
• ANSI/ASSE Z359.3:2007
Meets CSA Z259.11-05 R2010 requirements
Warnings
• To be used by competent persons only
Notes
• Can be used in conjunction with a full-body harness and fall arrest lanyard. See SKC9671132Q and SKC9671132T
• 16mm rope is rated for 0.5mm sharp edge
Attribute | Value |
---|---|
Brand | Skylotec |
MFR Part No. | L-0368-1,8 |
Series | SK16 |
UNSPSC Code | 46182302 |