£65.49
Ex VAT
£78.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Guarantee unmatched worker safety with the Honeywell Miller H500 arc flash lanyard, crafted for industries exposed to arc flash risks. Swift self-extinguishing design prevents melting or dripping, offering fall protection post a 40cal/cm² arc flash. Robust components include an energy absorber, electric-arc-resistant tape-reinforced harness connection, and a secure 65mm opening hook. Tested for 140kg loads, the 1.8m length provides flexibility. The lanyard's protected label pouch ensures easy access to essential information. Ideal for electrical, manufacturing, and maintenance sectors.
Features and Benefits
• Swift self-extinguishing design
• Fall protection post 40cal/cm² arc flash
• Robust components for durability
• 140kg load-tested for reliability
• 1.8m length for flexibility
• Protected label pouch for easy access
Standards
• EN 355:2002
• EN 354:2010
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 3660681065216 |
Length | 1.8m |
Maximum User Weight | 140kg |
MFR Part No. | FPLARCM-SEU |
Series | H500 |
UNSPSC Code | 46182302 |