£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Enhance your safety with the adjustable-length polyester webbing fall arrest lanyard from Guardian®. Offering a versatile range from 1.3m to 1.8m, this lightweight lanyard is equipped with shock-absorbing webbing and an external shock absorber to provide optimal protection with minimal impact on the user.
Features and Benefits
• Adaptable length up to 1.8m for versatile use
• Water-repellent webbing ensures effortless inspection and cleaning
• External shock absorber with clear cover for enhanced safety monitoring
• Aluminum karabiner provides reliable and secure connections
• Adjustable length caters to varied work environments
• Accommodates user weight capacity of 59-140 kg
• 10-year maximum life span ensures long-lasting reliability
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 355:2002
• Rfu 11.062
• Rfu 11.063
Attribute | Value |
---|---|
Brand | Guardian Fall |
Connector Type | Carabiner |
Length | 1.8m |
Maximum User Weight | 140kg |
MFR Part No. | 36014 |
UNSPSC Code | 46182302 |