£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
Enhance your safety with the adjustable length, dual fall arrest lanyard from Guardian®. Providing adaptability from 1.3 to 1.8 meters, this lightweight lanyard is equipped with dual shock-absorbing webbing and an external shock absorber, making it a crucial lifeline for fall protection.
Features and Benefits
• Versatile 1.8m dual webbing lanyard
• Water-repellent webbing for effortless maintenance
• External shock absorber with clear cover for enhanced safety monitoring
• Aluminium carabiner ensures secure connections
• Permanently connected dual lanyard for user convenience
• Adjustable length from 1.3 to 1.8m for adaptability
• Supports user weight capacity of 59-140 kg
• A 10-year maximum life span ensures lasting reliability and peace of mind
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 355:2002
• Rfu 11.062
• Rfu 11.063
Attribute | Value |
---|---|
Brand | Guardian Fall |
Connector Type | Carabiner |
Length | 1.8m |
Maximum User Weight | 140kg |
MFR Part No. | 36015 |
UNSPSC Code | 46182302 |