£21.99
Ex VAT
£26.39
Inc VAT
Product Details
Product Specification
Product Documents
Prioritise safety with the adjustable webbing restraint lanyard, adaptable from 1.3 to 1.8 meters. This lanyard connects seamlessly to a body harness and anchor point, preventing access to fall areas during work positioning. Versatile in diverse applications, it ensures user safety by restraining movement in critical zones.
Features and Benefits
• Versatile 1.8m webbing restraint lanyard
• Water-repellent webbing for effortless maintenance
• External shock absorber with clear cover enhances safety monitoring
• Aluminium carabiner and durable screw gate connector ensure secure connections
• Adjustable length from 1.3 to 1.8m for adaptability
• Supports user weight capacity of 59-140 kg
• 10-year maximum life provides long-lasting reliability and peace of mind
Typical Applications
• Mining
• Oil & Gas
• Telecoms
• Renewables
• Construction
• Transportation
• General Industry
Standards
• EN 354:2010
• EN 358:2018
Attribute | Value |
---|---|
Brand | Guardian Fall |
Connector Type | Carabiner |
Length | 1.8m |
Maximum User Weight | 140kg |
MFR Part No. | 36041 |
UNSPSC Code | 46182302 |