£204.00
Ex VAT
£244.80
Inc VAT
Product Details
Product Specification
Product Documents
This unique fall energy absorbing lanyard from Skylotec® is ideal protection when working at a height. Designed to withstand a maximum impact of less than 6kN and absorb a fall length of 5.7 feet, this reliable fall arrest equipment will give you complete peace of mind.
Features and Benefits
• 10-year maximum service life
• Built-in and adjustable rescue loops avoid a rescue system set-up to save time
• Suitable for inclusive use thanks to its large weight range of 50kg-140kg (110lbs-310lbs)
Typical Applications
• Wind Energy
• Offshore Industry
Standards Met
• EN 354:2010
• EN 355:2002
• EN 795:2012
• RFU PPE-R/11.063 V1:2018
• RFU PPE-R/11.074 V1:2018
• ANSI Z359.13-6/12FTFF:2013
• AS/NZS 1891.1:2007
• MEETS CSA Z259.11-05-E6:2010
Warnings
• To be used by competent persons only
Notes
• Band suspension element
• Suitable for edges
Attribute | Value |
---|---|
Brand | Skylotec |
Connector Type | Carabiner |
Length | 1.8m |
Maximum User Weight | 140kg |
MFR Part No. | L-0558-1,8 |
Series | Pro Flex Y |
UNSPSC Code | 46182302 |