£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
Product Documents
Feel safe and secure when working at height with the adjustable Erogrip SK16 holding rope. The kernmantle rope features a Steel D Tri carabiner, which easily connects to the runner for easy movement and positioning.
The Ergogrip is designed for ease and convenience, allowing wearers to attach and adjust with just one hand.
Features and Benefits
• Easy lateral attachment for hands-free working at a height
• Durable and abrasion-resistant for reliability
• Kernmantle ropes remain soft in damp conditions
• Offers a long service life
Typical Applications
• WTG
• Telecoms
• Construction
• Utilities
• FM
Standards
• EN 385
• ANSI/ASSE Z359.3:2007
Meets CSA Z259.11-05 R2010 requirements
Warnings
• To be used by competent persons only
Notes
• Can be used in conjunction with a full-body harness and fall arrest lanyard. See SKC9671132Q and SKC9671132T
• 16mm rope is rated for 0.5mm sharp edge
Attribute | Value |
---|---|
Brand | Skylotec |
Connector Type | Carabiner |
Length | 1m |
Maximum User Weight | 1.74kg |
MFR Part No. | L-0368-1 |
Series | SK16™ |
UNSPSC Code | 46182302 |