noscript3M Rope Restraint Lanyard, Twin Leg, 1.3m 70007901641 | Cromwell Tools

3M

Rope Restraint Lanyard, Twin Leg, 1.3m

SKU:

MMM9675973G

MPN:

70007901641

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (16)

    Product Details

    Rope connecting lanyards are an ideal solution for the connecting element in a restraint system.


    Features and Benefits
    • Made from polyamide braided rope with safety stitching
    • Restraint lanyards prevent the user moving into an area where they may be exposed to a fall.
    • Made from 10.5mm high-strength polyamide braided rope for durability and flexibility
    • Available in a range of lengths and connection options to suit the users requirements
    • Designed for use as part of a restraint system to prevent the user from moving areas with exposure to falls
    • Sewn terminations with heat shrink tube protection that provide increased durability and service life
    • CE Certified EN354 standard


    Typical Applications
    • Construction
    • General Industrial
    • Transportation
    • Utilities


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    3660570006498

    Length

    1.3m

    MFR Part No.

    70007901641

    UNSPSC Code

    46182302