SKU:
MSA9670613J
MPN:
63061-00BEU
£229.00
Ex VAT
£274.80
Inc VAT
3 Variations Available
Product Details
Product Specification
V-EDGE Mini Personal Fall Limiter is engineered for when leading edge hazards are a concern. These limiters are designed for use in foot-level and overhead tie off points.
Features and Benefits
• Web technology provides a lightweight option for leading edge applications
• Lightweight properties increases comfort and reduces fatigue
• Clear casing provides 100% confidence and allows the user to see inside the unit to ensure it is functioning properly
• EN 360:2002
Attribute | Value |
---|---|
Brand | MSA |
Connector Type | Carabiner Snap Hook |
EAN | 5056041514063 |
Length | 1.8m |
MFR Part No. | 63061-00BEU |
UNSPSC Code | 46182302 |