SKU:
MSA9670011V
MPN:
63011-00SEU
£174.00
Ex VAT
£208.80
Inc VAT
3 Variations Available
Product Details
Product Specification
V-TEC Mini Personal Fall Limiter is the smallest retractable lanyard on the market.
Features and Benefits
• Clear casing provides 100% confidence and allows the user to see inside the unit to ensure it is functioning properly
• Developed using multiple spring radial energy-absorbing technology to eliminate the need for an external energy-absorber outside of the housing
• Compact and lightweight
• EN360: 2002
Attribute | Value |
---|---|
Brand | MSA |
Connector Type | Carabiner Scaffold Hook |
EAN | 5056041510515 |
Length | 180m |
MFR Part No. | 63011-00SEU |
UNSPSC Code | 46182302 |