SKU:
PLY9610122C
MPN:
10-MAT
£1.29
Ex VAT
£1.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Close-fitting to give maximum dexterity, this seamless knitted glove is extremely comfortable and provides outstanding grip and high abrasion resistance. The perfect choice for safe handling in moderately wet and oily environments, the foamed nitrile coating offers an excellent grip in both wet and dry conditions.
Features and Benefits
• Channels oils and liquids from the gloves' surface for a superb wet and dry grip
• High abrasion resistance for extremely durable and long-lasting products
• Elasticated knit wrist for a secure fit and keeps hands free from dust and debris
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacture
• Transport and logistics
• Warehousing
Standards Met
• CE PPE CAT II
• EN388:2016
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Grey White |
EAN | 5055727838950 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | 102-MAT |
Series | 102-MAT Matrix® F Grip |
Size | 8 |
UNSPSC Code | 53102504 |