£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The TEGERA® 106 leather glove is crafted for demanding jobs, offering a perfect blend of comfort and durability. Featuring a full-grain goat's skin on the palm for abrasion protection, it ensures longevity in rough tasks. The cotton jersey back and liner provide breathability and sweat management, promoting prolonged comfort. With an elasticated back for a secure fit and a safety cuff for wrist protection, it excels in safety and performance.
Features and Benefits
• Quality leather for superior comfort in rough jobs
• Improved breathability and sweat management with cotton jersey back
• Elasticated back ensures a secure and flexible fit
• Safety cuff provides enhanced wrist protection
• Perfect balance of function and fashion for a standout work experience
• Crafted for durability, delivering reliable performance in demanding tasks
Typical Applications
• Construction
• Maintenance and repair work
• Landscaping and gardening
• Warehousing and logistics
• General labour
• Carpentry
• Automotive industry
• DIY projects
• Janitorial work
• Agricultural tasks
Standards
• PPE CAT II
• EN388:2016+A1:2018 2.1.2.2.X
• EN ISO 21420:2020
• EN 407:2020 (No flame protection) X.1.X.X.X.X
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Beige Blue |
EAN | 7392626017245 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Leather |
MFR Part No. | 106-7 |
Series | TEGERA® |
Size | 7 |
UNSPSC Code | 53102504 |