SKU:
ANS9610340M
MPN:
11-101
£3.19
Ex VAT
£3.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The HyFlex 11-101 gloves deliver the perfect solution for people operating touch screens during work. The gloves are made out of a conductive yarn in order to enable interaction with a touch screen, providing the necessary precision and sensitivity. The polyutherane coating makes the fingers slide gently over the screen. With the 11-101 being palm dipped for the best mechanical resistance. These gloves provide comfort with their breathability, tactility and flexibility by the use of a textile liner made of high-tenacity polyamide continuous thread.
Applications
-Inventory/storage management
-Machine/device operations
-Maintenance and repair
-Construction foreman data entry
CE
EN420
3121
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 11-101 |
Series | 11-101 HyFlex® |
Size | 10 |
UNSPSC Code | 53102504 |