SKU:
ANS9610422R
MPN:
11421080
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Lightweight sensitive grey water based mix synthetic compound. Palm fit coating. Seamless black nylon liner, gauge 13. Fine and stretchable stitches for excellent comfort. Silicone-free. Not suitable for contact with acidic foodstuffs. Excellent comfort. Excellent abrasion resistance. The HyFlex 11-421 offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red).
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Black Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11421080 |
Series | 11-421 HyFlex® |
Size | 8 |
UNSPSC Code | 53102504 |