SKU:
ANS9610623C
MPN:
11605070
£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The HyFlex® 11-605 multi-purpose glove is designed for light-duty tasks and delicate applications. Soft and comfortable, they deliver the touch sensitivity and high levels of dexterity needed during assembly and delicate handling applications.
Features and Benefits
• Fingertip coated for excellent sensitivity when handling
• Stretch liner for flexibility to reduce hand fatigue
• Knitwrist for maximum user comfort
Typical Applications
• Automotive
• Machine operation
• Metal fabrication
• Assembly
Standards
• CE Category II
• EN 388:2003 0.0.3.X.
• EN 388:2016 0.0.3.X.A.
Warnings
• Contains natural rubber proteins which may cause irritation or allergies
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | White |
EN388 | EN388: 2016 |
EN388 Abrasion | 0 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | X |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11605070 |
Series | 11-605 HyFlex® |
Size | 7 |
UNSPSC Code | 53102504 |