SKU:
ANS9610628C
MPN:
11-616
£2.89
Ex VAT
£3.47
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
HyFlex® gloves are very thin and offer outstanding comfort, fit and dexterity in a wide range of lightweight applications. These gloves have been designed for use in dry or slightly oily environments and when a certain degree of dirt.
Features and Benefits
• Almost a second skin, for the most delicate handling
• 18-gauge knitting technology allows this glove to be ultra-thin yet tough
• No seams on the inside of the gloves for excellent comfort
Typical Applications
• Ideal where cotton gloves or no gloves are used despite the risk of scrapes, blisters and minor injuries
• Automotive
• Machinery and Equipment
• Metal fabrication
Standards
• EN388:2003 3.1.2.1
• EN388:2016 3.1.2.1.X
• EN 420:2003 + A1:2009
• Category II
• CE Marked
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Black Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11-616 |
Series | 11-605 HyFlex® |
Size | 7 |
UNSPSC Code | 53102504 |