SKU:
ANS9610631E
MPN:
11618VP080
£2.89
Ex VAT
£3.47
Inc VAT
6 Variations Available
Product Details
Product Specification
Almost a second skin, this very thin glove offers outstanding comfort, fit and sensitivity for the most delicate handling. Designed for a wide range of lightweight applications in dry or slightly oily environments, it is ideal for workers who need a higher level of fit, touch and precision than that offered by their current gloves.
Applications:
-Assembling, mounting, fastening and picking parts and components
Industries:
-Automotive
-Machinery and equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Polyurethane |
Colour | Black |
EAN | 0076490462055 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11618VP080 |
Series | 11-618 HyFlex® Ultralite |
Size | 8 |
UNSPSC Code | 53102504 |