SKU:
ANS9610658G
MPN:
11800VP090
£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Improved design delivers up to 30% more breathability. For all day, every day comfort.
Features:
-Our legendary first-to-market foam coating provides more breathability that extends workers' comfort
-The foam nitrile coating promotes better grip allowing the worker to perform tactile tasks with ease
-Tailored fit at the base of the pinky finger better matches natural hand contours
-Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove
-No transfer of silicone contaminants to metal parts prior to painting
-Ansell ZONZ™ Comfort Fit technology for enhanced fit and feel
Applications:
-Adjusting systems and screwing
-Fastening and picking components and parts
-Lock smith
-Product shipping, transport and delivery i.e handling incoming goods and loading and unloading trucks and vehicles
Industries:
-Automotive
-Chemical
-Machinery and equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey White |
EAN | 0076490461942 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11800VP090 |
Series | 11-800 HyFlex® |
Size | 9 |
UNSPSC Code | 53102504 |