SKU:
ANS9610663C
MPN:
11801070
£3.29
Ex VAT
£3.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These highly versatile gloves are ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse. Well-suited to light assembly, the use of Spandex elastics prevents the risk of latex allergies, while the silicone-free glove reduces the potential contamination of products.
Features and Benefits
• Advanced knitting technology for flexibility to reduce hand fatigue
• ZONZ™ Comfort Fit Technology improves user comfort
• Independently certified as skin-friendly by Oeko-Tex®
• Silicone-free and suitable for painting and finishing applications
• 15 gauge with knit wrist style cuff for comfort
Typical Applications
• Warehousing and logistics
• Assembly
• Automotive
• Metalworks
• Machine operating
• Locksmithery
Standards
• EN388:2016 3.1.3.1.A.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11801070 |
Series | 11-801 HyFlex® |
Size | 7 |
UNSPSC Code | 53102504 |