SKU:
ANS9610792J
MPN:
11816100
£5.67
Ex VAT
£6.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The HyFlex 11-816 gloves provide exceptional comfort and extreme tactility, ideal for precision tasks requiring fingertip sensitivity. Their ultra-thin ergonomic design ensures you'll forget you're wearing gloves, enhancing productivity. Dermatologically tested and Oekotex certified, these gloves are skin-friendly and solvent-free. Equipped with FORTIX™ Abrasion Resistance technology, they offer extended wear time and a secure grip in dry environments. The gloves are silicone-free, preventing contamination of metal parts before painting, and benefit from a washing process that removes impurities for a cleaner, more comfortable experience.
Features and Benefits
• Ultra-thin ergonomic design for extreme tactility
• Dermatologically tested, solvent-free, and Oekotex certified for no harmful substances
• FORTIX™ Abrasion Resistance Technology for extended wear time and enhanced safety
• Silicone-free, preventing contamination of metal parts before painting
Typical Applications
• Automotive
• Machinery
• General Handling
• Warehousing
• Assembling
Standards Met:
• CE Category II
• EN 388:2016 4.1.2.1.A.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Blue |
EAN | 0076490450021 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | 11816100 |
Series | 11-816 HyFlex® |
Size | 10 |
UNSPSC Code | 53102504 |