SKU:
ANS9610672A
MPN:
11818060
£3.99
Ex VAT
£4.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
HyFlex® gloves are 15% lighter to provide enhanced comfort and tactility.
Features and Benefits
• 18-gauge spandex and nylon liner for wearer comfort and increases worker compliance and acceptance
• FORTIX™ ultrathin 0.7mm nitrile patent pending foam coating lasts two times longer than comparable coatings and provides a dry grip which is enhanced
• High abrasion scores make the ultralight weight glove ideal for diverse assembly tasks and general handling
• ZONZ™ Comfort Fit Technology - optimised knitting matches natural hand contours
• Breathable nitrile patent pending foam coating for drier and cooler hands
• Proprietary washing process that extracts impurities efficiently to deliver a more comfortable, cleaner glove
Typical Applications
• Loading and unloading trucks and vehicles
• Adjusting parts, systems
• Mounting and dismantling
• Final assembly
• Handling incoming goods
• Handling outgoing goods: cans, vessels, bulkpack and cartons
• Product shipping, transport and delivery
• Opening furnaces draining pumps valves or lines and crackers BTX process
• Lock smith
Standards
• CE Marked
• EN 388:2003 4121
• EN 388:2016 3121A
• EN 420:2003 + A1:2009
• Category II
• REACH Compliant
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11818060 |
Series | 11-818 HyFlex® Fortix |
Size | 6 |
UNSPSC Code | 53102504 |