SKU:
ANS9610675J
MPN:
11818VP100
£3.49
Ex VAT
£4.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The seamless 18 gauge nylon and spandex liner combined with an ultra thin coating provide a barehand feel for workers who rely on fingertip sensitivity for precision tasks. The FORTIX™ nitrile patent pending foam coating lasts longer than comparable styles under abrasive conditions reducing the total cost of ownership. Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the liner improving support, breathability and range of movement.
Applications:
-Adjusting parts, systems
-Final assembly
-Handling incoming and outgoing goods: cans, vessels, bulkpack and cartons
-Loading and unloading trucks and vehicles
-Lock smith
-Mounting and dismantling
-Opening furnaces draining pumps valves or lines and crackers BTX process
-Product shipping, transport and delivery
Industries:
-Automotive
-Chemical
-Machinery and equipment
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EAN | 0076490461836 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11818VP100 |
Series | 11-818 HyFlex® Fortix |
Size | 10 |
UNSPSC Code | 53102504 |