SKU:
ANS9610676C
MPN:
11819080
£3.99
Ex VAT
£4.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ansell's Liner Palm Nitrile Gloves provide the perfect combination of comfort, dexterity and ESD/Touchscreen compatibility.
Widely regarded as the ultimate ESD/Touchscreen glove.
Features and Benefits
• ESD Certified, Touchscreen compatible
• HyFlex 11-819 is a safety glove with ESD functionality certified to EN 16350:2014, protecting products against electrostatic discharge. In addition, as part of a grounding chain, they can be used in explosion hazard zones (ATEX ATmosphères EXplosives).
• It's touchscreen functionality allows the wearer to work with multiple touchscreen devices while keeping safety gloves on
• Long Lasting Protection
• The FORTIX&trade nitrile foam coating offers excellent grip and long lasting protection, reducing the total cost of ownership
• Barehand-like tactility
• The seamless 18 gauge nylon and spandex liner combined with the ultra-thin FORTIX&trade coating provides protection while maintaining bare hand sensitivity for tasks that require dexterity and precision
• Comfortable, Clean and Skin Friendly
• The careful selection of materials, the Ansel ZONZ & trade Comfort Fit Technology and proprietary washing process makes the HyFlex 11-819 a clean, ultra breathable and highly comfortable glove
• Dermatologically approved by Dermatest and certified by OEKO-TEX
Typical Applications
• General handling|Mounting and dismantling|Machine tool operation|Quality inspection|Applications requiring dexterity and precision|Compatible with consumer and industrial touchscreens|Environments requiring ESD protection|Warehouse and logistics operations
Standards Met
• EN 388:2016|CE Number|EN 16350:2014|EN 420:2003 + A1:2009|Dermatologically Tested|OEKO-TEX® Centexbel
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon Spandex |
MFR Part No. | 11819080 |
Series | 11-819 |
Size | 8 |
UNSPSC Code | 53102504 |