noscript11-840 Hyflex® FORTIX™ Palm-Side Coated Black/Grey Gloves | Cromwell Tools

Ansell

11-840 Hyflex® FORTIX™ Palm-Side Coated Black/Grey Gloves

7 Variations

With robust abrasion performance, enhanced comfort, and high dexterity, the HyFlex® 11-840 gloves are an ideal solution for workers who move between general handling tasks.

Using FORTIX™ Abrasion Resistance Technology, these gloves provide 20% more abrasion protection for a safer working environment.

Features and Benefits
• ANSELL GRIP™ technology offers 2X more grip for secure handling
• Silicone-free material and suitable for painting and spraying industries
• Ansell® ZONZ™ Comfort Fit Technology improves support and comfort
• Enhanced breathability for user comfort during prolonged wear
• ERGOFORM™ technology ensures an optimised fit that matches natural hand contours

Typical Applications
• Assembly
• Picking and packing
• General handling
• Goods In

Approvals
• Oeko-Tex and Dermatest certfied
• REACH compliant

Standards
• EN388:2016 4131A
• CE
• EN407
• ANSI A1 Cut
• ANSI 4 ABR