SKU:
ANS9610677C
MPN:
11840VP070
£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Ansell FORTIX™ Abrasion Resistance Technology provides longer continuous wear times in abrasive environments and is 20% more breathable vs standard safety gloves for cooler, drier hands. Form-fitting liner offers a secure and comfortable fit to optimize worker performance.
Features:
-Snug, second-skin tailoring tightens the fit across the palm for added comfort and tactility improving dexterity when moving between tasks
-Ergonomic fit optimized knitting at the base of the pinky finger, across the finger tips and through the palm matches natural hand contours
-Silicone-free means there is no transfer of silicone contaminants to metal parts prior to painting
Applications:
-Adjusting parts, systems and screwing
-Assembly, disassembly, inspection, picking, fastening and mounting of components and equipment
-Chassis assembly, body trimming
Industries:
-Automotive
-Machinery and equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Grey |
EAN | 0076490461744 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11840VP070 |
Series | 11-840 HyFlex® Fortix |
Size | 7 |
UNSPSC Code | 53102504 |