noscript11-842 HyFlex™ Palm Coated Nitrile Foam Gloves | Cromwell Tools

Ansell

11-842 HyFlex™ Palm Coated Nitrile Foam Gloves

6 Variations

Ansell® HyFlex® 11-842 gloves combine sustainability and performance, made with 90% recycled nylon and reduced plastic-free packaging to minimize waste and carbon emissions. They feature Ansell Grip™ technology for superior grip in wet and oily conditions, FORTIX™ abrasion resistance for added protection, and ZONZ™ comfort fit technology for flexibility and breathability. Certified to be skin friendly, as well as being touch screen responsive, they possess ecofriendly protection for a wide range of applications.

Features and Benefits
• Ansell Grip™ technology reduces the force needed to grip wet and oily components, decreasing hand fatigue
• ZONZ™ comfort fit technology offers flexibility, airflow, and freedom of movement
• Touchscreen compatible for user convenience
• Free from harmful substances to reduce skin reactions and certified skin-friendly
• Made with 90% recycled nylon to reduce carbon emissions by 75g CO2eq per pair
• Plastic-free packaging materials reduced by 53% to minimize landfill waste
• 13 gauge glove with a knit-wrist to prevent the ingress of dirt and debris

Typical Applications
• Aerospace
• Automotive
• Industrial
• Medical

Standards:
• CE certified
• EN 388: 2016 4.1.3.1.A.
• EN ISO 21420:2020
• EN 407 X.1.X.X.X.X.
• REACH compliant