SKU:
ANS9610674E
MPN:
11900080
£3.29
Ex VAT
£3.95
Inc VAT
5 Variations Available
Product Details
Product Specification
11-900 - General-Purpose
Ansell's HyFlex® NBR 11-900 is a nitrile protective glove which delivers a superior level of grip and abrasion-resistance. With excellent flexibility and finger dexterity, this glove is specifically designed for use in manufacturing and maintenance environments, and is ideal for use in dry applications.
Features & Benefits:
Nitrile coating provides excellent grip and oil repellency.
Superior flexibility and finger dexterity.
Good level of abrasion-resistance.
Knitted liner delivers breathability for user comfort.
Silicone-free materials reduce potential product contamination.
Applications:
Automotive industry.
General assembly and repair work.
Use with tools and power tools.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue White |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11900080 |
Series | 11-900 Hyflex® |
Size | 8 |
UNSPSC Code | 53102504 |