SKU:
ANS9610680Y
MPN:
11919100
£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With a nitrile coating and a comfortable nylon liner, these HyFlex® gloves from Ansell® are ideal for a range of applications, including use in oily and grimy work environments. Available in an array of sizes to suit varying users.
Features and Benefits
• Excellent resistance to abrasion for bolstered protection
• Excellent dexterity to allow full freedom of movement
• Repels oil, grease and dirt, suited for wet handling as well as dry
• Suitable for food handling applications
Typical Applications
• Logistics
• Automotive
• Plumbing
• Warehousing
• Food Handling
Standards
• Category II
• EN388 - 4121A
• EN388 - 4121
• A1:2009
• EN 420:2003
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue White |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11919100 |
Series | 11-919 HyFlex® Fortix |
Size | 10 |
UNSPSC Code | 53102504 |