SKU:
ANS9610695E
MPN:
11920080
£4.79
Ex VAT
£5.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Microscopic channels in the coating of the 11-920 glove guide away oil, allowing the wearer to confidently handle small and medium-sized components lightly coated with oil or lubricant. The glove possesses outstanding fit, comfort and dryness, as well as excellent dexterity and tactility.
Conforms to EN388 3131.
Cat II
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EAN | 0076490489403 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11920080 |
Series | 11-920 HyFlex® Fortix |
Size | 8 |
UNSPSC Code | 53102504 |