SKU:
ANS9610732G
MPN:
11925080
£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The 11-925 combines ¾ dip geometry, oil repellence and oil grip into a highly dexterous, high comfort glove. Ansell's proprietary grip technology provides reduced risk of slippage in dynamic environments and the liner is constructed with fine gauge nylon/spandex yarn, providing the user with an unrestricted second skin feel. This unique blend of protection, performance and flexibility delivers a glove that features enhanced flexibility, tactility, oil grip and extreme comfort.
Applications:
-Assembly, disassembly, mounting & inspection of components & equipment
-Handling outgoing goods: cans, vessels, bulkpack and cartons
-Loading trucks & vehicles
-Product shipping, transport and delivery
Industries:
-Automotive
-Chemical
-Machinery and equipment
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Blue |
EAN | 0076490458652 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11925080 |
Series | 11-925 HyFlex® Fortix |
Size | 8 |
UNSPSC Code | 53102504 |