SKU:
ANS9610733E
MPN:
11926090
£2.99
Ex VAT
£6.19
| Save 51.70%
£3.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These flexible gloves combine a ¾ dip geometry, oil repellence and a secure grip in oily environments. This unique blend of protection and performance provides wearers with enhanced flexibility, tactility and oil grip, whilst possessing a long wear life. The liner is constructed with fine gauge nylon/spandex yarn providing the user with an unrestricted second skin feel.
Applications:
-Assembling, mounting & inspection of components
-Assembly & disassembly of equipment
-Changing tools and dies
-Handling incoming goods
-Metalworking & assembly operations
-Opening furnaces draining pumps valves or lines and crackers BTX process
-Production line support & maintenance
-Warehousing of raw materials
Industries:
-Automotive
-Chemical
-Machinery and equipment
-Metal fabrication
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Purple |
EAN | 0076490471842 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11926090 |
Series | 11-926 HyFlex® Fortix |
Size | 9 |
UNSPSC Code | 53102504 |