SKU:
ANS9610754J
MPN:
11944100
£2.19
Ex VAT
£2.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Nitrile gloves for general handling.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11944100 |
Series | 11-944 Hyflex |
Size | 10 |
UNSPSC Code | 53102504 |