SKU:
EJE9611150M
MPN:
114-9
£7.19
Ex VAT
£8.63
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Get superior comfort without scrimping on safety with the Tegera® 114 general handling glove. Made with a blend of high-quality full-grain goatskin and polyester, these gloves are extremely durable with a high level of protection against cuts and abrasions.
Features and Benefits
• Excellent protection against mechanical injuries for enhanced safety
• Protects the hands against dirt and debris
• 180° elastication for flexibility and user comfort
• Excellent fingertip sensitivity for precision work
Typical Applications
• Mining
• Pulp and paper
• Automotive
• Carpentry
• Engineering
• Construction
• HoReCa
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.0.1.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Grey White |
EAN | 7392626011496 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Unlined |
MFR Part No. | 114-9 |
Series | 114 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |