SKU:
EJE9611206F
MPN:
115-10
£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Leather glove, palmside 0.6-0.7mm, full grain goatskin and nylon of top quality. Elasticated 180°, for fine assembly work. To EN 388, 2001 Cat II.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | Grey White |
EAN | 7392626005877 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 115-10 |
Series | 115 Tegera® |
Size | 10 |
UNSPSC Code | 53102504 |