SKU:
PLY9610131J
MPN:
11-MAT
£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
The close fit of these gloves gives excellent dexterity and makes the glove less cumbersome. The lightweight seamless liner combined with the knitted wrist offer greater comfort and flexibility. The nitrile coating offers superior grip in wet and dry conditions as well as good abrasion resistance and longevity. Available in a variety of sizes to suit your needs.
Features and Benefits
• Close fit ensures excellent dexterity
• Available in a range of sizes to suit your needs
• Elasticated knit cuff prevents the ingress of dirt and debris
• Seamless liner bolsters comfort when wearing
• Full nitrile coating allows for superior gripping of dry or slightly damp components
Typical Applications
• Construction
• Electrical
Standards
• CAT II
• BS EN388 3.1.2.1
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Red |
EAN | 5010699519306 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | 117-MAT |
Series | 117-MAT Matrix |
Size | 10 |
UNSPSC Code | 53102504 |