£1.69
Ex VAT
£2.03
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
These Protective Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These nylon-lined nitrile gloves are designed for handling small parts in oily and greasy environments. Ideal for automotive work, these gloves allow for a high level of dexterity and comfort during prolonged wear.
Features and Benefits
• 13 gauge nylon liner bolsters comfort when wearing
• Nitrile foam palm coating is designed to aid grip when handling oily components
• Knitted lightweight glove and wrist cuff for secure ease of wear
• Ergonomically shaped glove for improved dexterity and flexibility
• Available in a wide range of sizes to suit your needs
Standards Met
• Halo® products are BSI tested
• EN 388:2016 3.1.3.2.X
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Coating | Nitrile |
Colour | Grey White |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 12 |
UNSPSC Code | 53102504 |