£0.89
Ex VAT
£1.07
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The Halo® PPE PU Coated Nylon Lined Gloves offer exceptional dexterity and comfort with a 13-gauge seamless nylon liner and polyurethane-coated palms. Designed for diverse workforces, they support to minimize environmental impact by eliminating single-use plastic packaging. They ensure excellent grip and protection against dirt with knitted wrists and colour-coded sizes for easy identification.
Features and Benefits
• 13-gauge seamless nylon liner allows for excellent dexterity and protection as well as comfort
• Polyurethane (PU) coated palms ensure great dexterity even when dry or slightly damp
• Knitted wrists prevent the ingress of dirt and debris
• Colour-coded binding for easy size identification
• Available in white, grey, or black to suit your preferences
• Available in a wide range of sizes to suit your needs
Typical Applications:
• Manufacturing
• Warehousing
Standards Met:
• Halo® products are BSI tested
• EN 388:2016 4.1.4.1.X
Attribute | Value |
---|---|
Brand | Halo |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
Size | 12 |
UNSPSC Code | 53102504 |