£4.49
Ex VAT
£5.39
Inc VAT
6 Variations Available
Product Details
Product Specification
Introducing MaxiDex®, the world's first hybrid glove that seamlessly blends precision-handling and disposable glove features into a revolutionary solution. This general-purpose glove, fully coated and liquid-proof, offers the tactile feel of a single-use style while providing superior protection against viruses, including the Corona Virus. Available in sizes 6 (XS) to 11 (XXL), MaxiDex® is not just a mechanical glove; it's a sustainable choice designed to reduce single-use waste while safeguarding your workforce. Infused with ADAPT-cooling technology, these reusable gloves prioritize comfort across various applications. The groundbreaking ViroSan™ proprietary technology adds an extra layer of defense, preventing the proliferation of viruses on the glove. Elevate your hand protection standards with MaxiDex®, a versatile, eco-friendly, and anti-viral solution that ensures the safety and well-being of your team.
Features and Benefits
• Guaranteed cleanliness with OEKO TEX & Skin Health Alliance certification
• Reduced hand fatigue for enhanced comfort
• Silicon-free for a clean and safe experience
• Touchscreen approved for seamless device interaction
• Launderable for easy maintenance
• Anti-viral properties for enhanced protection against viruses
Attribute | Value |
---|---|
Brand | Atg |
Colour | Blue |
EAN | 4792249076446 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Complex Design - Category 3 |
MFR Part No. | 19-007 |
Series | MaxiDex® |
Size | 6 |
UNSPSC Code | 53102504 |