Atg

19-007 MAXIDEX GLOVES (S-8)

SKU:

ATG9611910E

MPN:

19-007

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (50+)

    Product Details

    Introducing MaxiDex®, the world's first hybrid glove that seamlessly blends precision-handling and disposable glove features into a revolutionary solution. This general-purpose glove, fully coated and liquid-proof, offers the tactile feel of a single-use style while providing superior protection against viruses, including the Corona Virus. Available in sizes 6 (XS) to 11 (XXL), MaxiDex® is not just a mechanical glove; it's a sustainable choice designed to reduce single-use waste while safeguarding your workforce. Infused with ADAPT-cooling technology, these reusable gloves prioritize comfort across various applications. The groundbreaking ViroSan™ proprietary technology adds an extra layer of defense, preventing the proliferation of viruses on the glove. Elevate your hand protection standards with MaxiDex®, a versatile, eco-friendly, and anti-viral solution that ensures the safety and well-being of your team.


    Features and Benefits
    • Guaranteed cleanliness with OEKO TEX & Skin Health Alliance certification
    • Reduced hand fatigue for enhanced comfort
    • Silicon-free for a clean and safe experience
    • Touchscreen approved for seamless device interaction
    • Launderable for easy maintenance
    • Anti-viral properties for enhanced protection against viruses


    Product Specification
    Attribute
    Value

    Brand

    Atg

    Colour

    Blue

    EAN

    4792249076507

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    1

    Glove Category

    Complex Design - Category 3

    MFR Part No.

    19-007

    Series

    MaxiDex®

    Size

    8

    UNSPSC Code

    53102504