SKU:
HNW9611028C
MPN:
2100250-08
£2.89
Ex VAT
£3.47
Inc VAT
6 Variations Available
Product Details
Product Specification
Handling of fine objects in a dry environment or slightly greasy or dirty objects.
COMFORT
The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity.
The glove offers maximum comfort and added sturdiness.
The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch.
The ventilated back and PU coating optimise the glove's breathability.
RESISTANCE
Polyamide with its polyurethane coating provide excellent abrasion and tear resistance.
The PU coating ensures a good grip.
SAFETY
Non pilling, the polyamide is suitable for precision work.
The gloves are certified as "silicone-free" to ensure their use in painting environment.
HYGIENE
Its grey colour makes it more soilproof, thus ensuring a longer life.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2100250-08 |
Series | 2100250 |
Size | 8 |
UNSPSC Code | 53102504 |