SKU:
PFT9614780M
MPN:
2232230-08
£6.99
Ex VAT
£8.39
Inc VAT
3 Variations Available
Product Details
Product Specification
13 gauge nylon knitted glove with nitrile coating to palm and fingers. Ideal for light and medium duty handling in construction and industry.
Added surface to provide extra grip during application.
CAT II. Conforms to BS EN388 4.1.2.1
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Grey |
EAN | 3603835500041 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2232230-8 |
Series | 2232230 Polytril™ |
Size | 8 |
UNSPSC Code | 53102504 |