SKU:
HNW9611028M
MPN:
2232233-11
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity.The glove offers maximum comfort and added sturdiness. The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch. The ventilated back optimises the glove's breathability. The knitted and elasticated wrist gives the glove good support. Resistance The cotton polyamide thread offers excellent comfort and provides the glove with effective properties against cuts. The nitrile coating at the palm and fingertips provides outstanding abrasion resistance and impermeability to oils. Hygiene Its black colour makes it more soilproof, thus ensuring a longer last.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835501437 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyamide |
MFR Part No. | 2232233-11 |
Series | 2232233 Polytril Mix |
Size | 11 |
UNSPSC Code | 53102504 |