SKU:
HNW9618252G
MPN:
2232270-09
£4.99
Ex VAT
£5.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Suitable for the handling of fine products in a greasy, damp or dirty atmosphere, the general handling of building and public works and mechanical handling in the automotive industry. The ergonomic seamless knit construction of the glove conforms better to the natural shape of the hand for greater strength and durability, superior comfort and ventilation. The open back of the glove provides superior ventilation.
CE CATEGORY: II Intermediary risks.
In accordance with standards:
EN 420-2003 Basic standards,
EN 388-2003 Mechanical hazards.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835501031 |
Liner Material | Polyamide |
MFR Part No. | 2232270/9 |
Series | 2232270 Vertigo Check & Go |
Size | 9 |
UNSPSC Code | 53102504 |