SKU:
HNW9611029J
MPN:
2232273-10
£4.29
Ex VAT
£5.15
Inc VAT
4 Variations Available
Product Details
Product Specification
The ergonomic seamless knit construction conforms better to the natural shape of the hand for greater strength and durability.
The Lycra® yarn gives a better tactile sensivity for the assembling of small parts.
The addition of cotton increases the absorption of perspiration and comfort.
Nitrile foam coating and open back provide superior ventilation of the hand.
The liner combining polyamide/cotton/elasthanne avoids skin contact with the coating and helps keeping hands cool and dry.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyamide |
MFR Part No. | 2232273-10 |
Series | 2232273 Polytril Mix |
Size | 10 |
UNSPSC Code | 53102504 |