SKU:
HNW9614930G
MPN:
2332663-09
£4.79
Ex VAT
£5.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Polytril™ Flex general handling glove features comfortable seamless and lightweight polyamide liners with a nitrile foam coating for grip. The tight knit design delivers excellent support, limits the penetration of dirt and offers good natural movement for fine handling applications.
Features and Benefits
• Open back ventilates the glove and keeps hands comfortable
• Protects against abrasion injuries for a durable, long-lasting product
• Close fit design supports the hands and allows for natural movement
• Good levels of dexterity help to prevent hand fatigue
Typical Applications
• Automotive
• Storage and logistics
• Maintenance
• Transport
Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black Grey |
EAN | 3603835518558 |
Liner Material | Polyamide |
MFR Part No. | 233266309 |
Series | 2332663 Polytril™ Flex |
Size | 9 |
UNSPSC Code | 53102504 |